Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Power Drive 1/4

  • Mfr # SD-2052-10

  • Zoro # G0664478


product price: $19.89
/ea

Key Features

Overall Length
10"
Number of Pieces
1
Measurement Type
SAE
Bit Style
Phillips
Shank Size
1/4" Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-2052-10
Zoro #
G0664478
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10"
Shank Size
1/4" Hex
Point Size
2
Body Diameter
9/32 in

Details

Item
Hex Power Drive 1/4
Number of Pieces
1
Measurement Type
SAE
Bit Style
Phillips
Material
Proprietary Steel
SAE or Metric
SAE

Description

Hex Power Drive 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.