Hts-4 Hi Torque Drver Bits
Mfr # HTS-4
Zoro # G0664767
product price: $29.39
/eaKey Features
Bit Style
Hi-Torque
Overall Length
1 in
SAE or Metric
SAE
Shank Style
Square
Finish
Proprietary Steel and Heat Treat Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTS-4
Zoro #
G0664767
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Shank Size
1/4"
Point Size
#4
Body Dia.
1/2 in
Blade Thickness
0.073 in
Drive Size
1/4 in
Blade Width
0.502 in
Details
Item
Hts-4 Hi Torque Drver Bits
Bit Style
Hi-Torque
SAE or Metric
SAE
Shank Style
Square
Finish
Proprietary Steel and Heat Treat Process
Fastening Tool Item
Socket Bit
Drive Type
Square Insert
Description
Hts-4 Hi Torque Drver Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.