Impact Drive Socket Adapter, 1/4", Male
Mfr # CAVAD216
Zoro # G601866040
product price: $4.25
/eaKey Features
Finish
Black Oxide
Overall Length
1 7/8 in
Number of Pieces
1
Input Drive Size
1/4 in
Material
Chrome Molybdenum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAVAD216
Zoro #
G601866040
UPC #
697099340164
Country of Origin
China
Dimensions
Overall Length
1 7/8 in
Input Drive Size
1/4 in
Output Drive Size
1/4 in
Details
Item
Impact 1/4" Drive Socket Adapter
Finish
Black Oxide
Number of Pieces
1
Material
Chrome Molybdenum Alloy
Impact Rated
Yes
Output Drive Gender
Male
Output Drive Shape
Square
Drive Type
Impact, Power
Includes
(1) Socket Adapter
Locking
Yes
Input Drive Gender
Male
Non-Sparking
No
Measurement Type
SAE
Insulated
No
Input Drive Shape
Hex
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Description
Impact 1/4 In. Drive Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 1 7/8 in, Drive Type Impact, Power, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.