Zoro Homepage

Insert Bit, Shank 12-24 Dr, Torx

  • Mfr # 55-TX-20

  • Zoro # G3221377


product price: $10.89
/ea

Key Features

Bit Style
Torx
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Body Dia.
0.171 in
Driver Size
T-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-TX-20
Zoro #
G3221377
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Dia.
0.171 in
Driver Size
T-20

Details

Item
Insert Bit
Bit Style
Torx
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.