Zoro Homepage

Insert Bit, T27

  • Mfr # 49-C-TX-27

  • Zoro # G3135128


product price: $13.19
/ea

Key Features

Bit Style
Torx(R)
SAE or Metric
SAE, Metric
Impact Rated
Not Impact Rated
Point Size
T27
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-C-TX-27
Zoro #
G3135128
UPC #
697099281689
Country of Origin
United States

Dimensions

Point Size
T27
Body Dia.
0.215 in
Driver Size
T-27

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE, Metric
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Head Style
Torx(R)

Description

Insert Bit, Bit Style Torx(R), Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.