Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish

  • Mfr # KD1323

  • Zoro # G401937551


product price: $8.99
/ea

Key Features

Type
Internal
Material
Steel
Finish
Plain
Number of Pieces
1
Number of Sizes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD1323
Zoro #
G401937551
UPC #
821710132320
Country of Origin
United States

Dimensions

Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
Number of Pieces
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.