No2 Phillips Hex Power Drive
Mfr # 492I
Zoro # G3621357
product price: $1.79
/eaSold in multiples of 6 for $10.74
Key Features
Bit Style
Phillips
Overall Length
1-15/16"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492I
Zoro #
G3621357
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-15/16"
Fastening Tool Tip Size
PH2
Shank Size
1/4"
Point Size
#2
Body Dia.
1/4 in
Drive Size
1/4 in
Details
Item
No2 Phillips Hex Power Drive
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Drive Type
Hex
Description
No2 Phillips Hex Power Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.