Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Setter 1/4 Male Hex Drv 1

  • Mfr # 6B-0816

  • Zoro # G0761251


product price: $38.65
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
1/2"
Drive Type
Hex
Bit Style
Nut Setter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B-0816
Zoro #
G0761251
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Drive Size
1/2"
Shank Size
1/4"
Point Size
3/4"
Tool Insertion Size
1/4 in Hex
Fastening Size
1/4 in
Socket Size
1/4 in
Connection Size
1/4 in Hex
Depth Of Clearance
1-3/8 in
Size
1/2 in

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
Material
Alloy Steel
Finish
Unfinished
SAE or Metric
SAE
Impact Rated
Impact Rated
Number of Nutsetters Included
1
Magnetized Tip
No Magnetized Tip
Features
Durable Design
Measurement System
Imperial
Slide to Clean
Not Slide to Clean
Socket Type
6-Point

Description

Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 3 1/4 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Unfinished, Material Alloy Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Apex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.