Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Setter 1/4 Male Hex Drv 10mm Fmale

  • Mfr # M6N-08-10M-2

  • Zoro # G4610743


product price: $34.29
/ea
Sold in multiples of 12 for $411.48

Key Features

Nutsetter Hex Size
10 mm
Overall Length
51 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6N-08-10M-2
Zoro #
G4610743
UPC #
-
Country of Origin
United States

Dimensions

Nutsetter Hex Size
10 mm
Overall Length
51 mm

Details

Item
Nutsetter
Socket Type
6-Point

Description

Nutsetter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.