Nut Setter 1/4 Male Hex Drv 10Mm Hex Mag
Mfr # MDA-10MM
Zoro # G3252588
product price: $16.27
/eaKey Features
Number of Pieces
1
Measurement Type
Metric
Drive Size
10mm
Drive Type
Hex
Bit Style
Magnetic Nutsetter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDA-10MM
Zoro #
G3252588
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
44.5mm
Drive Size
10mm
Shank Size
1/4"
Point Size
14.3mm
Size
10 mm
Details
Item
Nutsetter
Number of Pieces
1
Measurement Type
Metric
Drive Type
Hex
Bit Style
Magnetic Nutsetter
Material
Proprietary Steel
SAE or Metric
Metric
Socket Type
6-Point
Description
Nutsetter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.