Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished

  • Mfr # 6N-0810-2

  • Zoro # G7596373


product price: $19.75
/ea

Key Features

Overall Length
2 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N-0810-2
Zoro #
G7596373
UPC #
697099634348
Country of Origin
United States

Dimensions

Overall Length
2 in
Drive Size
1/4"
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Nutsetter Length
2 in
Point Size
1/2"
Nutsetter Hex Size
5/16 in
Fastening Size
5/16 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
5/16 in

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
Material
Alloy Steel
Finish
Unfinished
Shank Style
Hex Power Drive
Application - Tools
Impact
SAE or Metric
SAE
Fastening Tool Item
Nutsetter
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Material
Steel
Fastening Tool Finish
Unfinished - Lightly Oiled
Impact Rated
Impact Rated
Features
Durable Design
Slide to Clean
Not Slide to Clean
Magnetized Tip
No Magnetized Tip
Measurement System
Imperial
Number of Nutsetters Included
1
Shank Shape
Hex
For Tool Type
Power
Connection Shape
Hex
Product Type
Nutsetter
Socket Type
6-Point

Description

Nutsetter, Measurement System Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Unfinished, Material Alloy Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Apex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.