Zoro Homepage

Philips Power Drive

  • Mfr # SD-2052-8

  • Zoro # G3195538


product price: $15.29
/ea

Key Features

Bit Style
Phillips
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Point Size
#2
Body Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-2052-8
Zoro #
G3195538
UPC #
697099105565
Country of Origin
United States

Dimensions

Point Size
#2
Body Dia.
9/32 in

Details

Item
Philips Power Drive
Bit Style
Phillips
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Philips Power Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.