Power Bit, Metric, 7/16", PK5
Mfr # AN-4MM-5PK
Zoro # G7444683
product price: $77.59
/pk 5, $15.52/ea
Free Shipping & Returns
Key Features
Bit Style
Hex
Overall Length
3 1/2 in
Hex Shank Size
7/16 in
SAE or Metric
Metric
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-4MM-5PK
Zoro #
G7444683
UPC #
697099635949
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Hex Shank Size
7/16 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
4 mm
Point Size
4mm
Shank Size
7/16 in
Tip Size
4.0mm
Bit Industry Size
4 mm
Description
The Apex AN-4MM-5PK Power Bit is the ideal tool for power screwdrivers. With its hex shank, it fits most standard drill chucks. This 5 pack of 7/16" hex shank power bits are designed to fit most standard drill chucks. Made from S2 steel, these fastening tools are strong and durable. Ideal for use with power screwdrivers, they also work well with pneumatic drills and drivers. If you need a variety of bit sizes in your toolbox, this Apex AN-4MM-5PK Power Bit set is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.