Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R
Mfr # L-320X
Zoro # G7622937
product price: $12.39
/eaKey Features
Bit Style
Slotted
Overall Length
3 3/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-320X
Zoro #
G7622937
UPC #
697099267188
Country of Origin
United States
Dimensions
Overall Length
3 3/4 in
Hex Shank Size
1/4 in
Overall Bit Length
3 3/4 in
Fastening Tool Tip Size
5F-6R
Point Size
5F-6R
Shank Size
1/4 in
Tip Size
5F-6R
Bit Industry Size
5F-6R
Body Diameter
0.193 in
Blade Thickness
0.036 in
Description
The Apex L-320X Power Bit is the ideal tool for fastening screws and bolts. It will make light work of your tasks, thanks to its hex power drive. The stainless steel construction ensures that this bit is durable and long lasting. Its hex shank allows you to use it with a 1/4" hex power driver or any other power tools. The five flat bits and six round bits allow you to access even the most difficult screw heads easily. It has an overall length of 3 3/4 in., a point size of 5F-6R, and an overall bit length of 3 3/4". This Apex Hex Drive Power Bit is the perfect accessory for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.