Zoro Homepage

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 170-8-5PK

  • Zoro # G2789936


product price: $36.59
/pk 5, $7.32/ea

Key Features

Bit Style
Torq-Set
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-8-5PK
Zoro #
G2789936
UPC #
697099633563
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
#8
Shank Size
1/4 in
Point Size
#8
Tip Size
#8
Bit Industry Size
#8

Details

Item
Insert Bit
Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
For Use With
Power Tool
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Application - Tools
Power
Impact Rated
Impact Rated
Tip Type
Standard
Shank Shape
Hex
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application, Corded,Cordless Drills or Pneumatic Tools
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
For Tool Type
Power
End Design
Single End
Head Style
Torq-Set
Compatible Product Type
Power Tool
Product Type
Power Bit

Description

Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #8, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.