Zoro Homepage

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 320-00X-5PK

  • Zoro # G7445383


product price: $20.89
/pk 5, $4.18/ea

Key Features

Bit Style
Slotted
Overall Length
1 15/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-00X-5PK
Zoro #
G7445383
UPC #
697099264644
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Hex Shank Size
1/4 in
Overall Bit Length
1 15/16 in
Fastening Tool Tip Size
2F-3R
Point Size
2F-3R
Shank Size
1/4 in
Tip Size
2F-3R
Bit Industry Size
2F-3R

Description

Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 2F-3R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.