Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apex Tool Group Power Bit, SAE, 1/4", Hex Power Drive, PK5 326-4X-5PK

Power Bit, SAE, 1/4", Hex Power Drive, PK5 (Discontinued)

  • Mfr # 326-4X-5PK
  • Zoro # G7444972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326-4X-5PK
Zoro #
G7444972
UPC #
697099092988
Country of Origin
United States

Dimensions

Fastening Tool Tip Size
8F-10R
Hex Shank Size
1/4 in
Overall Bit Length
2 3/4 in
Point Size
8F-10R
Shank Size
1/4"
Overall Length
2-3/4"
Tip Size
8F-10R

Details

Application - Tools
Power
Bit Style
Slotted
Fastening Tool Item
Power Bit
Shank Style
Hex Power Drive
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Yes
Finish
Unfinished
SAE or Metric
SAE
For Use With
Power Tool
Item
Power Bit
Material
S2 Steel
Application
Driving Screws

Description

Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 8F-10R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.