Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 49-B-20IPX-5PK

  • Zoro # G7444491


product price: $61.79
/pk 5, $12.36/ea

Key Features

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-B-20IPX-5PK
Zoro #
G7444491
UPC #
697099636816
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
T20
Point Size
T20
Shank Size
1/4 in
Tip Size
T20
Bit Industry Size
T20

Details

Item
Power Bit
Bit Style
Torx(R) Plus
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
Application - Tools
Power
For Use With
Power Tool
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Single End/Double End
Single End
Tip Type
Standard
Shank Shape
Hex
Application
Driving Screws
Head Style
Torx-Plus(R)
For Tool Type
Power
Product Type
Power Bit
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Compatible Product Type
Power Tool
End Design
Single End

Description

The Apex 49-B-20IPX-5PK Power Bit Set is the ideal tool for driving screws with power tools. The hex shank allows you to fit it into your drill or impact driver. Made of S2 steel, this bit set has a point size of T20 and an overall length of 3 1/2 in. The hex shank has a diameter of 1/4" and is compatible with most cordless drills and impact drivers. This power bit set comes in an unfinished finish, which means that it can be sharpened as needed. With the Apex 49-B-20IPX 5 Pack Power Bits, you will never have to worry about missing screws again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.