Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 4910X-5PK

  • Zoro # G7628232


product price: $22.89
/pk 5, $4.58/ea

Key Features

Bit Style
Phillips
Overall Length
1 15/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4910X-5PK
Zoro #
G7628232
UPC #
697099282822
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Hex Shank Size
1/4 in
Overall Bit Length
1 15/16 in
Fastening Tool Tip Size
#0
Point Size
#0
Shank Size
1/4 in
Tip Size
#0
Bit Industry Size
#0

Details

Item
Power Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
Impact Rated
Impact Rated
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Application - Tools
Power
For Use With
Power Tool
Tip Type
Standard
Application
Driving Screws
Shank Shape
Hex
Measurement System
Imperial
Compatible Product Type
Power Tool
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit
Head Style
Phillips
For Tool Type
Power
End Design
Single End

Description

When you need to quickly tighten or loosen screws, the Apex 4910X-5PK Power Bit is a must-have. It has a hex power drive for quick and easy insertion into the driver tool. The S2 steel bit can be used with a wide range of screwdriver bits. This pack contains five pieces of the 1/4" hex shank size power bits. The unfinished finish helps to prevent corrosion, while the #0 point size means it can be used in tight spaces where other tools cannot fit. The Apex 4910X-5PK Power Bit is your go-to tool when you need to quickly get things done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.