Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 493-B-PZDX-5PK

  • Zoro # G7594763


product price: $38.35
/pk 5, $7.67/ea

Key Features

Bit Style
Pozidriv(R)
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493-B-PZDX-5PK
Zoro #
G7594763
UPC #
697099127499
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
#3
Point Size
#3
Shank Size
1/4 in
Tip Size
#3
Bit Industry Size
#3

Details

Item
Power Bit
Bit Style
Pozidriv(R)
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
For Use With
Power Tool
Single End/Double End
Single End
Application - Tools
Power
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Tip Type
Standard
Shank Shape
Hex
Application
Driving Screws
Measurement System
Imperial
Product Type
Power Bit
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Power Tool
Head Style
Pozidriv(R)
End Design
Single End
For Tool Type
Power

Description

The Apex 493-B-PZDX-5PK Power Bit is the ideal tool for quick and easy installation of fasteners. You can simply power it through with your drill or impact driver to drive screws in without stripping them. The S2 steel bit has a hex shank that fits into your power tool's chuck. This hex power drive will allow you to install screws quickly and easily, saving you time on the job site. It has a 1/4" hex shank size and #3 point size, making it compatible with many types of drills and drivers. For increased speed on the job site, equip yourself with this Apex 493-B-PZDX 5PK Power Bit set today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.