Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 493-FX-5PK

  • Zoro # G7445261


product price: $36.89
/pk 5, $7.38/ea

Key Features

Bit Style
Frearson
Overall Length
1 15/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493-FX-5PK
Zoro #
G7445261
UPC #
697099633723
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Hex Shank Size
1/4 in
Overall Bit Length
1 15/16 in
Fastening Tool Tip Size
#3
Shank Size
1/4 in
Point Size
#3
Tip Size
#3
Bit Industry Size
#3

Details

Item
Power Bit
Bit Style
Frearson
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
Application - Tools
Power
Single End/Double End
Single End
Impact Rated
Impact Rated
For Use With
Power Tool
Tip Type
Standard
Application
Driving Screws
Shank Shape
Hex
End Design
Single End
Product Type
Power Bit
Compatible Product Type
Power Tool
Includes Bit Holder
Bit Holder Not Included
Head Style
Frearson
For Tool Type
Power
Measurement System
Imperial

Description

Power Bit, Application - Tools Power, Bit Style Frearson, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.