Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 4930-BX-5PK

  • Zoro # G7446056


product price: $29.91
/pk 5, $5.98/ea

Key Features

Bit Style
Phillips
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930-BX-5PK
Zoro #
G7446056
UPC #
697099126775
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
#3
Point Size
#3
Shank Size
1/4 in
Tip Size
#3
Bit Industry Size
#3

Details

Item
Power Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
Application - Tools
Power
For Use With
Power Tool
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Tip Type
Standard
Application
Driving Screws
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
Compatible Product Type
Power Tool
For Tool Type
Power
Head Style
Phillips
Measurement System
Imperial
Product Type
Power Bit

Description

This Apex 4930-BX-5PK Power Bit is the ideal screwdriver bit for your power drill. It has a hex shank, which means it will fit any power drill. The Phillips head bit allows you to apply more torque when turning screws, bolts and other fasteners. Made of S2 steel, this screwdriver bit is durable and long lasting. Its hex shank size of 1/4 in. ensures that it fits all standard power drills. This APEX 5 Pack Power Bit is an essential addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.