Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 4930X-5PK

  • Zoro # G7445295


product price: $26.06
/pk 5, $5.21/ea

Key Features

Bit Style
Phillips
Overall Length
1 15/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930X-5PK
Zoro #
G7445295
UPC #
697099017134
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Hex Shank Size
1/4 in
Overall Bit Length
1 15/16 in
Fastening Tool Tip Size
#3
Point Size
#3
Shank Size
1/4 in
Tip Size
#3
Bit Industry Size
#3

Details

Item
Power Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
For Use With
Power Tool
Application - Tools
Power
Fastening Tool Material
S2 Steel
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Single End/Double End
Single End
Tip Type
Standard
Shank Shape
Hex
Application
Driving Screws
Head Style
Phillips
Compatible Product Type
Power Tool
Product Type
Power Bit
Measurement System
Imperial
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
For Tool Type
Power

Description

Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.