Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 493X-5PK

  • Zoro # G2941057


product price: $18.59
/pk 5, $3.72/ea

Key Features

Bit Style
Phillips
Overall Length
1 15/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493X-5PK
Zoro #
G2941057
UPC #
697099636045
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Hex Shank Size
1/4 in
Overall Bit Length
1 15/16 in
Fastening Tool Tip Size
#3
Shank Size
1/4 in
Point Size
#3
Tip Size
#3
Bit Industry Size
#3

Details

Item
Power Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Fastening Tool Item
Power Bit
For Use With
Power Tool
Application - Tools
Power
Tip Type
Standard
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application, Corded,Cordless Drills or Pneumatic Tools
Shank Shape
Hex
For Tool Type
Power
Head Style
Phillips
End Design
Single End
Product Type
Power Bit
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Power Tool
Measurement System
Imperial

Description

This Apex 493X-5PK Power Bit is the perfect tool for any project. The hex power drive offers a secure fit and enables you to work faster and more efficiently. Made of S2 steel, this screwdriver bit has a durable design that will last through your projects. This hex shank power bit has an overall length of 1 15/16 in., with a 1/4" hex shank size and #3 point size. If you are looking for the ideal power bit, look no further than this Apex 493X-5PK product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.