Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 954-C-2X-5PK
Zoro # G2505702
product price: $30.29
/pk 5, $6.06/eaKey Features
Bit Style
Square Recess
Overall Length
6 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
954-C-2X-5PK
Zoro #
G2505702
UPC #
697099632863
Country of Origin
United States
Dimensions
Overall Length
6 in
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Fastening Tool Tip Size
#2
Shank Size
1/4 in
Point Size
#2
Tip Size
#2
Bit Industry Size
#2
Description
The Apex 954-C-2X-5PK Power Bit is a tool designed for convenience. The hex power drive makes it easy to use in any application that requires the bit to be fastened or loosened. With a hex power drive, this 5 pack of bits are compatible with most cordless drills and drivers. It has an overall length of 6 in., with 1/4" hex shank size and #2 point size. Each bit has S2 steel construction, making them durable and long lasting. This Apex Power Bit set will make your work easier, allowing you to get more done in less time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.