Shop APEX TOOL GROUP
See all product information
Create Account
PowerBit, L:1 3/16", PKG5, BitSize:#2
- Mfr # 592-PZDX-5PK
- Zoro # G7445207
product price:Â
$
34.55
/pk of 5, $6.91/ea
Key Features
Bit Style
Pozidriv(R)
Overall Length
1 3/16 in
SAE or Metric
SAE
Shank Style
Screw
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592-PZDX-5PK
- Zoro #
- G7445207
- UPC #
- 697099997603
- Country of Origin
- United States
- Item
- Power Bit
- Bit Style
- Pozidriv(R)
- SAE or Metric
- SAE
- Shank Style
- Screw
- Finish
- Unfinished
- Material
- S2 Steel
- Fastening Tool Item
- Power Bit
- For Use With
- Power Tool
- Impact Rated
- Impact Rated
- Fastening Tool Material
- S2 Steel
- Application - Tools
- Power
- Single End/Double End
- Single End
- Tip Type
- Standard
- Application
- Driving Screws
- Shank Shape
- Screw
- Product Type
- Power Bit
- Head Style
- Pozidriv(R)
- For Tool Type
- Power
- Compatible Product Type
- Power Tool
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- End Design
- Single End
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Length
- 1 3/16 in
- Overall Bit Length
- 1 3/16 in
- Fastening Tool Tip Size
- #2
- Point Size
- #2
- Shank Size
- 8-32
- Tip Size
- #2
- Bit Industry Size
- PZ2
- Wire Rope Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Power Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #2, Shank Style Screw, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 3/16 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.