Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 1/2 FML SQ Drv 15mm FML Surface Hex

  • Mfr # SF-15MM55

  • Zoro # G9136852


product price: $34.15
/ea
Sold in multiples of 12 for $409.80

Key Features

Drive End Diameter
23.8 mm
Hex Opening Size
15 mm
Socket Type
6-Point
Overall Length
82.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-15MM55
Zoro #
G9136852
UPC #
697099114352
Country of Origin
United States

Dimensions

Drive End Diameter
23.8 mm
Hex Opening Size
15 mm
Overall Length
82.5mm

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.