Zoro Homepage

Sckt 1/2 Sq Dr 1/2 Hex 1-1/2" Oal

  • Mfr # SH-335

  • Zoro # G001050001


product price: $32.59
/ea
Sold in multiples of 12 for $391.08

Key Features

Hex Opening Size
1/2 in
Drive End Diameter
15/16 in
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-335
Zoro #
G001050001
UPC #
697099117537
Country of Origin
United States

Dimensions

Hex Opening Size
1/2 in
Drive End Diameter
15/16 in

Details

Item
Sckt 1/2 Sq Dr 1/2 Hex 1-1/2" Oal
Socket Type
6-Point

Description

Sckt 1/2 Sq Dr 1/2 Hex 1-1/2 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.