Zoro Homepage

Sckt 1/2 Sq Dr 13Mm Hex 82.6Mm Oal Mb

  • Mfr # MB-13MM35

  • Zoro # G001049845


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Overall Length
82.5mm
Socket Type
6-Point
Hex Opening Size
13 mm
Drive End Diameter
23.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-13MM35
Zoro #
G001049845
UPC #
697099071686
Country of Origin
United States

Dimensions

Overall Length
82.5mm
Hex Opening Size
13 mm
Drive End Diameter
23.8 mm

Details

Item
Sckt 1/2 Sq Dr 13Mm Hex 82.6Mm Oal Mb
Socket Type
6-Point

Description

Sckt 1/2 Sq Dr 13Mm Hex 82.6Mm Oal Mb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.