Zoro Homepage

SCKT 1/2 SQ DR 15MM FL-HEX 38.1MM OAL

  • Mfr # FL-15MM15

  • Zoro # G901050019


product price: $73.15
/ea
Sold in multiples of 12 for $877.80

Key Features

Overall Length
38.1 mm
Hex Opening Size
15 mm
Drive End Diameter
23.8 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-15MM15
Zoro #
G901050019
UPC #
697099029359
Country of Origin
United States

Dimensions

Overall Length
38.1 mm
Hex Opening Size
15 mm
Drive End Diameter
23.8 mm

Details

Item
Sckt 1/2" Sq Dr 1/2" Hex 1-1/2" Oal
Socket Type
6-Point

Description

Sckt 1/2 In. Sq Dr 1/2 In. Hex 1-1/2 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.