Zoro Homepage

Sckt 1/2 Sq Dr 3/4 Dbl-Hex 1-1/2" Oal

  • Mfr # 5424-D

  • Zoro # G801049915


product price: $37.99
/ea
Sold in multiples of 12 for $455.88

Key Features

Socket Type
12-Point
Hex Opening Size
3/4 in
Drive End Diameter
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5424-D
Zoro #
G801049915
UPC #
697099288572
Country of Origin
United States

Dimensions

Hex Opening Size
3/4 in
Drive End Diameter
1-1/8 in

Details

Item
Sckt 1/2 Sq Dr 3/4 Dbl-Hex 1-1/2" Oal
Socket Type
12-Point

Description

Sckt 1/2 Sq Dr 3/4 Dbl-Hex 1-1/2 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.