Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCKT 1/2" SQ DR 5/8" HEX 3-1/4" OAL

  • Mfr # 5320

  • Zoro # G401049971


product price: $29.65
/ea

Key Features

Hex Opening Size
5/8 in
Drive End Diameter
1 in
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320
Zoro #
G401049971
UPC #
697099287964
Country of Origin
United States

Dimensions

Hex Opening Size
5/8 in
Drive End Diameter
1 in

Details

Item
Sckt 1/2 Sq Dr 28Mm Hex 41.3Mm Oal
Socket Type
6-Point

Description

Sckt 1/2 Sq Dr 28Mm Hex 41.3Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.