Zoro Homepage

SCKT 1/2 SQ DR 8MM SF-HEX 2.250" OAL

  • Mfr # SF-8MM25

  • Zoro # G501050020


product price: $53.19
/ea
Sold in multiples of 12 for $638.28

Key Features

Overall Length
57.1 mm
Hex Opening Size
8 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-8MM25
Zoro #
G501050020
UPC #
697099403852
Country of Origin
United States

Dimensions

Overall Length
57.1 mm
Hex Opening Size
8 mm

Details

Item
Sckt 1/2 Sq Dr 8Mm Sf-Hex 57.2Mm Oal
Socket Type
6-Point

Description

Sckt 1/2 Sq Dr 8Mm Sf-Hex 57.2Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.