Zoro Homepage

SCKT 1/2 SQ DR 9/16 DBL-HEX 1-1/2" OAL

  • Mfr # 5418-D

  • Zoro # G601049924


product price: $26.99
/ea

Key Features

Socket Type
12-Point
Drive End Diameter
15/16 in
Hex Opening Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5418-D
Zoro #
G601049924
UPC #
697099288466
Country of Origin
United States

Dimensions

Drive End Diameter
15/16 in
Hex Opening Size
9/16 in

Details

Item
Sckt 3/8 Sq Dr 3/4 Dbl-Hex 1-1/2" Oal
Socket Type
12-Point

Description

Sckt 3/8 Sq Dr 3/4 Dbl-Hex 1-1/2 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.