Zoro Homepage

Sckt 1/2 Sq Dr 9/16 Sf-Hex 1-1/2" Oal

  • Mfr # SF-5418

  • Zoro # G501050082


product price: $26.19
/ea
Sold in multiples of 12 for $314.28

Key Features

Drive End Diameter
15/16 in
Hex Opening Size
9/16 in
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-5418
Zoro #
G501050082
UPC #
697099116523
Country of Origin
United States

Dimensions

Drive End Diameter
15/16 in
Hex Opening Size
9/16 in

Details

Item
Sckt 1/2 Sq Dr 9/16 Sf-Hex 1-1/2" Oal
Socket Type
6-Point

Description

Sckt 1/2 Sq Dr 9/16 Sf-Hex 1-1/2 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.