Sckt 1/4 Fmale Sq Drv 8Mm Fma
Mfr # MB-8MM21
Zoro # G0586601
product price: $31.79
/eaKey Features
Bit Style
Square
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Tip Size
13 mm
Fastening Tool Item
Socket Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-8MM21
Zoro #
G0586601
UPC #
-
Country of Origin
United States
Dimensions
Hex Shank Size
1/4"
Fastening Tool Tip Size
13 mm
Overall Length
44.4 mm
Drive End Diameter
12.7 mm
Hex Opening Size
8 mm
Details
Item
Sckt 1/4 Fmale Sq Drv 8Mm Fma
Bit Style
Square
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Socket Type
6-Point
Description
Sckt 1/4 Fmale Sq Drv 8Mm Fma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.