Zoro Homepage

SCKT 1/4 SQ DR 11MM HEX 25.4MM OAL MAG

  • Mfr # M-11MM11

  • Zoro # G701049794


product price: $20.99
/ea

Key Features

Overall Length
44.4 mm
Drive End Diameter
15.9 mm
Socket Type
6-Point
Hex Opening Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-11MM11
Zoro #
G701049794
UPC #
697099061571
Country of Origin
United States

Dimensions

Overall Length
44.4 mm
Drive End Diameter
15.9 mm
Hex Opening Size
11 mm

Details

Item
Bit 3/8 Fm Sq Srvdr T50 Tx 7-7/8" 200Mm
Socket Type
6-Point

Description

Bit 3/8 Fm Sq Srvdr T50 Tx 7-7/8 In. 200Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.