Zoro Homepage

Sckt 1/4 Sq Dr 3/8 Hex 1-3/4 Oal Mb

  • Mfr # MB-1212

  • Zoro # G101049868


product price: $27.69
/ea

Key Features

Socket Type
6-Point
Drive End Diameter
9/16 in
Hex Opening Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-1212
Zoro #
G101049868
UPC #
697099071426
Country of Origin
United States

Dimensions

Drive End Diameter
9/16 in
Hex Opening Size
3/8 in

Details

Item
Sckt 1/4 Sq Dr 3/8 Hex 1-3/4 Oal Mb
Socket Type
6-Point

Description

Sckt 1/4 Sq Dr 3/8 Hex 1-3/4 Oal Mb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.