Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 1/4 Sq Dr 3/8 Hex 1" Oal Mag

  • Mfr # M1E12

  • Zoro # G501049864


product price: $20.69
/ea

Key Features

Overall Length
1 in
Drive End Diameter
5/8 in
Socket Type
6-Point
Hex Opening Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1E12
Zoro #
G501049864
UPC #
697099084594
Country of Origin
United States

Dimensions

Overall Length
1 in
Drive End Diameter
5/8 in
Hex Opening Size
3/8 in

Details

Item
Sckt 1/4 Sq Dr 3/8 Hex 1" Oal Mag
Socket Type
6-Point

Description

Sckt 1/4 Sq Dr 3/8 Hex 1 In. Oal Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.