Zoro Homepage

SCKT 1/4 SQ DR 4MM HEX 22.2MM OAL, 4MME1

  • Mfr # 4MME1

  • Zoro # G601049917


product price: $32.49
/ea

Key Features

Overall Length
22.2 mm
Drive End Diameter
12.7 mm
Hex Opening Size
4 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MME1
Zoro #
G601049917
UPC #
697099270584
Country of Origin
United States

Dimensions

Overall Length
22.2 mm
Drive End Diameter
12.7 mm
Hex Opening Size
4 mm

Details

Item
Sckt 1/4" Sq Dr 5/16" Hex 7/8" Oal
Socket Type
6-Point

Description

Sckt 1/4 In. Sq Dr 5/16 In. Hex 7/8 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.