Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 1/4 Sq Dr 5/16 Dbl-Hex 1" Oal

  • Mfr # 1110-D

  • Zoro # G701049985


product price: $14.49
/ea

Key Features

Overall Length
1 in
Drive End Diameter
1/2 in
Socket Type
12-Point
Hex Opening Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110-D
Zoro #
G701049985
UPC #
697099197744
Country of Origin
United States

Dimensions

Overall Length
1 in
Drive End Diameter
1/2 in
Hex Opening Size
5/16 in

Details

Item
Sckt 1/4 Sq Dr 5/16 Dbl-Hex 1" Oal
Socket Type
12-Point

Description

Sckt 1/4 Sq Dr 5/16 Dbl-Hex 1 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.