Zoro Homepage

Sckt 1/4 Sq Dr 5Mm Hex 22.1Mm Oal Mag

  • Mfr # M-5MME1

  • Zoro # G401049858


product price: $24.29
/ea

Key Features

Overall Length
22.2 mm
Hex Opening Size
5 mm
Drive End Diameter
12.7 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-5MME1
Zoro #
G401049858
UPC #
697099067948
Country of Origin
United States

Dimensions

Overall Length
22.2 mm
Hex Opening Size
5 mm
Drive End Diameter
12.7 mm

Details

Item
Sckt 1/4 Sq Dr 5Mm Hex 22.1Mm Oal Mag
Socket Type
6-Point

Description

Sckt 1/4 Sq Dr 5Mm Hex 22.1Mm Oal Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.