Zoro Homepage

Sckt 1/4 Sq Dr 7/16 Hex 1-3/4 Oal Mb

  • Mfr # MB-1214

  • Zoro # G901049860


product price: $30.19
/ea
Sold in multiples of 12 for $362.28

Key Features

Drive End Diameter
5/8 in
Socket Type
6-Point
Hex Opening Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-1214
Zoro #
G901049860
UPC #
697099071464
Country of Origin
United States

Dimensions

Drive End Diameter
5/8 in
Hex Opening Size
7/16 in

Details

Item
Sckt 1/4 Sq Dr 7/16 Hex 1-3/4 Oal Mb
Socket Type
6-Point

Description

Sckt 1/4 Sq Dr 7/16 Hex 1-3/4 Oal Mb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.