Zoro Homepage

Sckt 1/4 Sq Dr 8Mm Sf-Hex 1.750" Oal

  • Mfr # SF-8MM21

  • Zoro # G301050046


product price: $21.49
/ea
Sold in multiples of 12 for $257.88

Key Features

Overall Length
44.4 mm
Socket Type
6-Point
Hex Opening Size
8 mm
Drive End Diameter
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-8MM21
Zoro #
G301050046
UPC #
697099459385
Country of Origin
United States

Dimensions

Overall Length
44.4 mm
Hex Opening Size
8 mm
Drive End Diameter
12.7 mm

Details

Item
Sckt 1/4 Sq Dr 8Mm Sf-Hex 1.750" Oal
Socket Type
6-Point

Description

Sckt 1/4 Sq Dr 8Mm Sf-Hex 1.750 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.