Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 1/4 Sq Dr 9Mm Hex 44.5Mm Oal Mag

  • Mfr # M-9MM21

  • Zoro # G101049837


product price: $35.35
/ea

Key Features

Overall Length
44.4 mm
Socket Type
6-Point
Drive End Diameter
14.3 mm
Hex Opening Size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-9MM21
Zoro #
G101049837
UPC #
697099070214
Country of Origin
United States

Dimensions

Overall Length
44.4 mm
Drive End Diameter
14.3 mm
Hex Opening Size
9 mm

Details

Item
Sckt 1/4 Sq Dr 9Mm Hex 44.5Mm Oal Mag
Socket Type
6-Point

Description

Sckt 1/4 Sq Dr 9Mm Hex 44.5Mm Oal Mag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.