Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 1/4 Sq Drv 1/4 Female Double Hex, 1208-D

  • Mfr # 1208-D

  • Zoro # G7661812


product price: $17.89
/ea
Sold in multiples of 12 for $214.68

Key Features

Drive End Diameter
1/2 in
Socket Type
12-Point
Hex Opening Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208-D
Zoro #
G7661812
UPC #
697099204459
Country of Origin
United States

Dimensions

Drive End Diameter
1/2 in
Hex Opening Size
1/4 in

Details

Item
Socket
Socket Type
12-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.