Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 3/4 Sq Dr 15Mm Sf-Hex 51Mm Oal

  • Mfr # VGSF-19-15MM

  • Zoro # G901049945


product price: $161.99
/ea
Sold in multiples of 12 for $1,943.88
Free Shipping & Returns

Key Features

Overall Length
51 mm
Socket Type
6-Point
Hex Opening Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSF-19-15MM
Zoro #
G901049945
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 mm
Hex Opening Size
15 mm

Details

Item
Sckt 3/4 Sq Dr 15Mm Sf-Hex 51Mm Oal
Socket Type
6-Point

Description

Sckt 3/4 Sq Dr 15Mm Sf-Hex 51Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.