Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 3/8 Fmale Sq Drv 3/4 Fma

  • Mfr # 3224

  • Zoro # G0900728


product price: $35.29
/ea

Key Features

Bit Style
Square
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Overall Length
2 in
Hex Opening Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3224
Zoro #
G0900728
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Hex Opening Size
3/4 in
Drive End Diameter
1-1/16 in

Details

Item
Sckt 3/8 Fmale Sq Drv 3/4 Fma
Bit Style
Square
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Socket Type
6-Point

Description

Sckt 3/8 Fmale Sq Drv 3/4 Fma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.