Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sckt 3/8 FML SQ Drv 5/16 FML Hex Oal1.25

  • Mfr # MZA-310

  • Zoro # G9136992


product price: $28.29
/ea
Sold in multiples of 12 for $339.48

Key Features

Socket Length
1-1/4 in
Socket Diameter
1/8 in
Tap Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZA-310
Zoro #
G9136992
UPC #
697099084150
Country of Origin
United States

Dimensions

Socket Length
1-1/4 in
Socket Diameter
1/8 in
Tap Size
5/16 in

Details

Item
Socket

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.