Zoro Homepage

SCKT 3/8 SQ DR 10MM FL-HEX 2.000 OAL

  • Mfr # FL-10MM23

  • Zoro # G601050029


product price: $37.39
/ea
Sold in multiples of 12 for $448.68

Key Features

Overall Length
50.8 mm
Drive End Diameter
15.9 mm
Hex Opening Size
10 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-10MM23
Zoro #
G601050029
UPC #
697099028987
Country of Origin
United States

Dimensions

Overall Length
50.8 mm
Drive End Diameter
15.9 mm
Hex Opening Size
10 mm

Details

Item
Bit 10-32 Male Thd Dr #2 Pozi 1.5" Oal
Socket Type
6-Point

Description

Bit 10-32 Male Thd Dr #2 Pozi 1.5 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.